Single Lever Handle Laundry Faucet in Vibrant Stainless
Simplice™ Single Lever Handle Laundry Faucet in Vibrant Stainless
Frequently Purchased Together
Product Details
Product Details
- Two-function pull-out spray head with touch-control allows you to switch from aerate to Sweep® spray.
- Fast flow provides a powerful rinse and quickly fills basins and buckets.
- Pullout reach provides maximum access and flexibility in and out of the sink.
- 120-degree spout rotation allows for unobstructed use of the sink.
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup.
- Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life.
- Single-handle operation facilitates flow and temperature control.
- Large spray setting button helps easily transition between spray functions.
- 4.0 gpm (gallons per minute) flow rate at 20 psi.
- Two-function pull-out spray head with touch-control allows you to switch from aerate to Sweep® Spray.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Simplice™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-1/16 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 4 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-15/16 in
- Spout Reach:
- 8-1/16 in
- Spout Swivel:
- 120°
- Spout Type:
- Swivel
- Trim Only:
- No
- Utility Faucet Type:
- Laundry
- WaterSense Labeled:
- No
- Width:
- 5-13/16 in