This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Simplice™ Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27388-4-BN
  • Item #9918067
  • Manufacturer Part #27388-4-BN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Simplice™ Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27388-4-BN
  • Item #9918067
  • Manufacturer Part #27388-4-BN
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • 5-1/8 in (130 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate 60 psi (4.14 bar)
  • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Semplice collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Simplice™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-7/8 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes