This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Simplice™ Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Simplice™ Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27390-4N-BN
  • Item #9918089
  • Manufacturer Part #27390-4N-BN
5 out of 5 Customer Rating
Two Handle Widespread Bathroom Sink Faucet

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • 5-1/8 in (130 mm) spout reach
  • 0.5 gpm (1.9 lpm) maximum flow rate 60 psi (4.14 bar)
  • Ultra glide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Semplice collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Simplice™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-7/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
5 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com