Wall Toilet Tissue Holder in Polished Chrome
Simplice™ Wall Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Pivoting Holder Makes Changing Toilet Paper Quick And Simple
- Coordinates With Other Products In The Semplice Collection
- Premium Metal Construction For Durability And Reliability
- Kohler Finishes Resist Corrosion And Tarnishing
- Kohler One-Year Limited Warranty
- Mounting Hardware Included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-7/16 in
- Base Plate Width:
- 2-7/16 in
- Collection:
- Simplice™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/16 in
- Hardware Included:
- Yes
- Height:
- 2-7/16 in
- Installation Type:
- Wall Mount
- Length:
- 10-3/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-5/16 in
- Width:
- 7-3/4 in