Single Function Showerhead in Polished Chrome
Single Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Superior spray performance with Katalyst air-induction spray technology delivers a luxurious and drenching "rain" experience.
- Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth.
- MasterClean™ spray face with translucent nozzles is easy to clean.
- 1.75 gpm (gallons per minute) flow rate.
- 1/2-inch NPT connection.
- Requires K-7392, K-7394, or K-7396 shower arm (sold separately).
- Single-Function Rain showerhead.
- MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning.
- Katalyst™ Spray Technology with air induction ball joint.
- Optimized spray face for maximum performance.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 10-7/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Height:
- 3-11/16 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 10-7/16 in