Sink 3/8 x 12 in. Supply Kit in Vibrant® Polished Nickel
Pair Sink 3/8 x 12 in. Supply Kit in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Pair of angle supplies with stop
- Annealed vertical tube
- Four-arm handle
- Compression valves
- 3/8 NPT connection with flange
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Pair
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Handle Type:
- Four Arm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Valve Type:
- Angle Supply Stop Valve
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No