SLIM STEP TRASH CAN
SLIM STEP TRASH CAN
Frequently Purchased Together
Product Details
Product Details
- Slim, elongated footprint perfect for small spaces, such as between a toilet and vanity
- Removable liner with built-in tabs that secure bag in place
- Fingerprint-proof finish stays cleaner longer
- Hands-free operation with durable metal foot pedal
- Quiet-close lid closes gently and silently
- Space-saving profile fits snugly against wall or cabinets
- Hinge design protects wall from scuffs
- Removable plastic liner is easy to clean
- For regular cleaning, use a damp microfiber cloth Do not use cleaners or abrasives
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 2.5 gal
- Color Finish Name:
- Black Stainless
- Depth:
- 6-1/2 in
- Height:
- 12-3/4 in
- Installation Type:
- Freestanding
- Length:
- 15-6/25 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Width:
- 15-4/25 in