Remote Assembly for K-1166-C1 and K-1166-RE
Sok® Remote Assembly for K-1166-C1 and K-1166-RE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-1166-C1, K-1166-RE
- Collection:
- Sok®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Remote Assembly