36 x 36 in. Shower Stall with Integral High-Dome Ceiling in Biscuit
Sonata® 36 x 36 in. Shower Stall with Integral High-Dome Ceiling in Biscuit
Product Details
Product Details
- Integral soap ledges
- Single threshold for alcove installation
- Material: Acrylic
- Center drain location
- Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
- Please contact your distributor for this product's pricing information
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sonata®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 90 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Plastic
- Width:
- 36 in