48 x 36 in. Acrylic Shower Unit with Center Drain in Ice™ Grey
Sonata® 48 x 36 in. Acrylic Shower Unit with Center Drain in Ice™ Grey
Product Details
Product Details
- With an integrated high-dome ceiling and a spacious design, this Sonata shower stall offers ample room for comfortable showering
- Integral ledges provide space for your shampoos, soaps, and other shower accessories
- The stall is predrilled for the Sonata accessory kit, consisting of a grab bar and shelf
- A removable corner shower seat is an optional accessory
- Integral soap ledges
- Single threshold for alcove installation
- Durable Acrylic construction
- Center Drain
- Steam compatible with KOHLER® steam door and steam generator kit
- Requires the K-9459 Sonata accessory kit (sold separately)
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Sonata®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Drain Location:
- Center
- Height:
- 90 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 48 in
- Material:
- Plastic
- UL Listed:
- UL 2818
- Width:
- 36 in