This product requires certification to purchase.

30-7/16 in. Floor Mount Vanity

You last purchased this on
 
KOHLER

Southerk® 30-7/16 in. Floor Mount Vanity

  • Fast #
  • Part #K33544-ASB-0
  • Item #9611356
  • Manufacturer Part #33544-ASB-0
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Southerk® 30-7/16 in. Floor Mount Vanity

  • Fast #
  • Part #K33544-ASB-0
  • Item #9611356
  • Manufacturer Part #33544-ASB-0
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One full-extension 12-3/4" (325 mm) drawer with soft-close side-mount slides
  • Three-way adjustable slow-close door hinges for easy cabinet access
  • 18" (457 mm) cabinet interior provides ample storage space
  • Finish-matched cabinet interior offers generous clearance for plumbing
  • Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
  • Coordinates with K-33550 upgraded hardware finishes, K-25815 quartz backsplash, and K-25819 quartz side splash (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Southerk®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/16 in
Hardware Included:
Yes
Height:
35-13/16 in
Installation Type:
Freestanding
Material:
MDF, Quartz
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Vanity Top Shape:
Rectangle
Width:
30-7/16 in