This product requires certification to purchase.

Metal Spline Adapter for GP77005-RP, GP70006-RP, GP1092203 and GP1092204

KOHLER

Metal Spline Adapter for GP77005-RP, GP70006-RP, GP1092203 and GP1092204

  • Fast #
  • Part #KGP1074231
  • Item #3521798
  • Manufacturer Part #131784
5 out of 5 Customer Rating
Brand image
KOHLER

Metal Spline Adapter for GP77005-RP, GP70006-RP, GP1092203 and GP1092204

  • Fast #
  • Part #KGP1074231
  • Item #3521798
  • Manufacturer Part #131784
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 11664
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • KOHLER GENUINE PART
  • Spline adapter kit for faucet valves
  • Includes two
  • Compatible with KOHLER valves GP77005-RP, GP70006-RP, GP1092203 and GP1092204
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
BAA Compliant:
No
Faucet Part Type:
Adapter
Fits Brand:
KOHLER
Fits Model:
GP77005-RP, GP70006-RP, GP1092203, GP1092204
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
ISO:
No
Material:
Metal
NSF Certified:
No
UL Listed:
No
UPC:
650531629913
WaterSense Labeled:
No