Spout for K-T16225, K-T16233, K-T16234, K-T16235 and K-16246
Spout for K-T16225, K-T16233, K-T16234, K-T16235 and K-16246
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T16225, K-T16233, K-T16234, K-T16235, K-16246
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531247575
- WaterSense Labeled:
- No