This product requires certification to purchase.

Spout & Hardware 9 SUB Assembly

This product has been replaced by

No image available
KOHLER 10-1/4 in. Spout and Hardware in Vibrant Brushed Nickel
Manufacturer Part #1289347-BN
You last purchased this on
 
KOHLER

Spout & Hardware 9 SUB Assembly

  • Fast #
  • Part #K1017149-BN
  • Item #2186039
  • Manufacturer Part #1017149-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
KOHLER 10-1/4 in. Spout and Hardware in Vibrant Brushed Nickel
Manufacturer Part #1289347-BN
KOHLER

Spout & Hardware 9 SUB Assembly

  • Fast #
  • Part #K1017149-BN
  • Item #2186039
  • Manufacturer Part #1017149-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Spout Kit
Length:
10-1/4 in