Spray Assembly in Vibrant® Stainless for K-690, K-691 and K-692 Vinnata® Kitchen Sink Faucets
Spray Assembly in Vibrant® Stainless for K-690, K-691 and K-692 Vinnata® Kitchen Sink Faucets
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-690, K-691 and K-692 Vinnata® Kitchen Sink Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No