This product requires certification to purchase.

Spray for K-7548-4 Kitchen Sink Faucet

KOHLER

Spray for K-7548-4 Kitchen Sink Faucet

  • Fast #
  • Part #K1331877-CP
  • Item #7780597
  • Manufacturer Part #1331877-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Spray for K-7548-4 Kitchen Sink Faucet

  • Fast #
  • Part #K1331877-CP
  • Item #7780597
  • Manufacturer Part #1331877-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
K-7548-4 Kitchen Sink Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
885612750020