This product requires certification to purchase.

Spray Heavy Duty in Matte Black

You last purchased this on
 
KOHLER

Spray Heavy Duty in Matte Black

  • Fast #
  • Part #K1176882-BL
  • Item #4220299
  • Manufacturer Part #1176882-BL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Spray Heavy Duty in Matte Black

  • Fast #
  • Part #K1176882-BL
  • Item #4220299
  • Manufacturer Part #1176882-BL
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Spray Assembly
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No