This product requires certification to purchase.

Spray in Vibrant® Stainless

You last purchased this on
 
KOHLER

Spray in Vibrant® Stainless

  • Fast #
  • Part #K1201108-VS
  • Item #4741660
  • Manufacturer Part #1201108-VS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Spray in Vibrant® Stainless

  • Fast #
  • Part #K1201108-VS
  • Item #4741660
  • Manufacturer Part #1201108-VS
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Malleco® K-R562-SD Kitchen Sink Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No