This product requires certification to purchase.

Spray Kit in Brushed Nickel

You last purchased this on
 
KOHLER

Spray Kit in Brushed Nickel

  • Fast #
  • Part #K1346768-BN
  • Item #7601029
  • Manufacturer Part #1346768-BN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Spray Kit in Brushed Nickel

  • Fast #
  • Part #K1346768-BN
  • Item #7601029
  • Manufacturer Part #1346768-BN
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Spray Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No