1-Hook Robe Hook in Polished Chrome
Square 1-Hook Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Provides convenient hanging storage of robes, towels, and other bath items
- Coordinates with other products in the Square collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 3-2/5 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Zinc, Kohler® Enameled Cast Iron
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 3-3/8 in