This product requires certification to purchase.

10 in. Towel Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Square 10 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23291-BN
  • Item #8357698
  • Manufacturer Part #23291-BN
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Square 10 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23291-BN
  • Item #8357698
  • Manufacturer Part #23291-BN
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 2304
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Open-ended design for easy access
  • Coordinates with other products in the Square collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
10 in
Material:
Stainless Steel, Zinc, Kohler® Enameled Cast Iron
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/16 in
Width:
10 in