12 in. Grab Bar in Polished Chrome
Square 12 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 12-in. (305 mm) bar
- Provides minimum 300 lb. load capacity
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Coordinates with other products in the Square collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential, Commercial
- Base Plate Height:
- 2 in
- Collection:
- Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/16 in
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 2-5/16 in
- Width:
- 14 in