This product requires certification to purchase.

12 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Square 12 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K23286-CP
  • Item #8357859
  • Manufacturer Part #23286-CP
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Square 12 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K23286-CP
  • Item #8357859
  • Manufacturer Part #23286-CP
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 108
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 12 in. (305 mm) bar
  • Coordinates with other products in the Square collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Square
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hardware Included:
Yes
Height:
3 in
Length:
12 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/16 in
Width:
14 in