This product requires certification to purchase.

12 in. Towel Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Square 12 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23286-BN
  • Item #8357890
  • Manufacturer Part #23286-BN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Square 12 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23286-BN
  • Item #8357890
  • Manufacturer Part #23286-BN
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 108
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 12-in (305 mm) bar
  • Coordinates with other products in the Square collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
12 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/16 in