This product requires certification to purchase.

18 in. Grab Bar in Polished Chrome

You last purchased this on
 
KOHLER

Square 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K23294-CP
  • Item #8357654
  • Manufacturer Part #23294-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Square 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K23294-CP
  • Item #8357654
  • Manufacturer Part #23294-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 18-in (457 mm) bar
  • Provides minimum 300 lb. load capacity
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Square
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3 in
IAPMO Listed:
No
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
2-5/16 in
Weight Capacity:
300 lb
Width:
20 in