18 in. Towel Bar in Vibrant® Brushed Nickel
Square 18 in. Towel Bar in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 18 in. (457 mm) bar
- Coordinates with other products in the Square collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 3-1/16 in
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/16 in
- Width:
- 20 in