This product requires certification to purchase.

24 in. Grab Bar in Matte Black

KOHLER

Square 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #K23295-BL
  • Item #8949851
  • Manufacturer Part #23295-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Square 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #K23295-BL
  • Item #8949851
  • Manufacturer Part #23295-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 81
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24-in (610 mm) bar
  • Provides minimum 300 lb load capacity
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Square collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Square
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2 in
Hardware Included:
Yes
Height:
3 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
Projection:
2-5/16 in
UPC:
885612792846
Weight Capacity:
300 lb
Width:
26 in