24 in. Grab Bar in Polished Chrome
Square 24 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 24-in (610 mm) bar
- Provides minimum 300 lb. load capacity
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel, Zinc, Aluminum
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-5/16 in
- Weight Capacity:
- 300 lb
- Width:
- 26 in