24 in. Towel Bar in Matte Black
Square 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Pallet: 54-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 24" (610 mm) bar
- Coordinates with other products in the Square collection
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Square
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/16 in
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/16 in
- UPC:
- 885612777379
- Width:
- 24 in