This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Square 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K23299-CP
  • Item #8357669
  • Manufacturer Part #23299-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Square 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K23299-CP
  • Item #8357669
  • Manufacturer Part #23299-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Upper shelf with towel bar below provides additional storage
  • 24-in (610 mm) shelf
  • Coordinates with other products in the Square collection
  • Premium metal construction for durability and reliability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Square
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
GSA Approved:
No
Height:
10-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
3
Projection:
10-1/16 in
Width:
26 in