This product requires certification to purchase.

Horizontal and Wall Toilet Tissue Holder in Matte Black

You last purchased this on
 
KOHLER

Square Horizontal and Wall Toilet Tissue Holder in Matte Black

Brand image
You last purchased this on
 
KOHLER

Square Horizontal and Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K23292-BL
  • Item #8949879
  • Manufacturer Part #23292-BL
3.1 out of 5 Customer Rating
Horizontal and Wall Toilet Tissue Holder

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with other products in the Square collection
  • Includes installation hardware
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Square
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-9/16 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Horizontal
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-9/16 in
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #K23285-BL
Item #8949945
3.5 out of 5 Customer Rating
Requires Certification
Part #K23290-BL
Item #8950005
3.4 out of 5 Customer Rating
Requires Certification
Part #K23292-BN
Item #8357883
3.9 out of 5 Customer Rating
Requires Certification
Part #K23294-BL
Item #8949912
3.9 out of 5 Customer Rating
Requires Certification
Part #K23286-CP
Item #8357859
3.2 out of 5 Customer Rating
Requires Certification
Part #K23292-CP
Item #8357842
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K23289-CP
Item #8357823
3.3 out of 5 Customer Rating
Requires Certification
Part #K23292-BN
Item #8357883
3.9 out of 5 Customer Rating
Requires Certification
Part #K23292-CP
Item #8357842
4.4 out of 5 Customer Rating
Requires Certification
Part #K23289-BN
Item #8357631
4 out of 5 Customer Rating
Requires Certification
Part #K23289-BL
Item #8949867
3.8 out of 5 Customer Rating
Requires Certification
Part #K23294-BL
Item #8949912
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing