This product requires certification to purchase.

Vertical and Wall Toilet Tissue Holder in Matte Black

KOHLER

Square Vertical and Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K23289-BL
  • Item #8949867
  • Manufacturer Part #23289-BL
3.8 out of 5 Customer Rating
Brand image
KOHLER

Square Vertical and Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K23289-BL
  • Item #8949867
  • Manufacturer Part #23289-BL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Vertical holder makes changing toilet paper quick and simple
  • Coordinates with other products in the Square collection
  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Square
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-15/16 in
Hardware Included:
Yes
Height:
5-3/4 in
Installation Type:
Wall Mount
Length:
2 in
Material:
Zinc
Mount Type:
Wall
Projection:
3-15/16 in
UPC:
885612777461
Width:
5-3/4 in