This product requires certification to purchase.

20 x 20 in. 1 Hole Stainless Steel Drop- Bar Sink

You last purchased this on
 
KOHLER

Staccato™ 20 x 20 in. 1 Hole Stainless Steel Drop- Bar Sink

  • Fast #
  • Part #K3363-1-NA
  • Item #1695911
  • Manufacturer Part #3363-1-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Staccato™ 20 x 20 in. 1 Hole Stainless Steel Drop- Bar Sink

  • Fast #
  • Part #K3363-1-NA
  • Item #1695911
  • Manufacturer Part #3363-1-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Base cabinet width: 22"
  • Single faucet hole
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Collection:
Staccato™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
20 in
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
13-9/16 in x 16-1/8 in x 8 in
Sink Depth:
8-5/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
20 in x 20 in
Width:
20 in