This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

KOHLER

Staccato™ 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3361-1-NA
  • Item #1696410
  • Manufacturer Part #3361-1-NA
3.4 out of 5 Customer Rating
Brand image
KOHLER

Staccato™ 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3361-1-NA
  • Item #1696410
  • Manufacturer Part #3361-1-NA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Depth: 8"
  • Single faucet hole
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware
  • Includes hardwood cutting board
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Staccato™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
17-1/16 in x 10-7/16 in x 8 in
Sink Bowl Size, Right:
17-7/16 in x 17-1/16 in x 8 in
Sink Depth:
8-5/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
087206700255
Width:
22 in