This product requires certification to purchase.

45 in. Undermount Stainless Steel Single Bowl Kitchen Sink

KOHLER

Stages™ 45 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K3761-NA
  • Item #3809330
  • Manufacturer Part #3761-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Stages™ 45 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K3761-NA
  • Item #3809330
  • Manufacturer Part #3761-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 48"
  • Single bowl with side platform
  • Depth: 9-1/2"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes a dishwasher-safe utensil tray
  • Includes a versatile flip tray that works as a cutting board or large tray for food prep and cleaning
  • Includes six microwave and dishwasher safe prep bowls to maintain an organized cooking station
  • Includes a large American walnut hardwood cutting board that provides a durable work surface that is beautiful, portable and easy to clean
  • Includes a stainless steel accessory storage rack to maintain a clutter-free sink area when accessories are not in use
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Stages™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
45 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
43-1/2 in x 17 in x 9-1/2 in
Sink Depth:
9-13/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
UPC:
650531851468
Width:
18-1/2 in