Flip Tray for Stages 33 in. and 45 in. Sinks White
Stages™ Flip Tray for Stages 33 in. and 45 in. Sinks White
Frequently Purchased Together
Product Details
Product Details
- Fits atop the accessory ledge of the Kohler® K-3760 and Kohler® K-3761 Stages™ kitchen sinks
- Comes included with the Kohler® K-3760 and Kohler® K-3761 stages kitchen sinks
- Versatile™ tray can either contain items or be flipped to act as a cutting board
- Material: Plastic
- Dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- K-3760 and K-3761 Stages™ Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Stages™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-13/16 in
- IAPMO Listed:
- No
- Length:
- 11-1/2 in
- Material:
- Plastic
- Width:
- 16-13/16 in