This product requires certification to purchase.

Hardwood Cutting Board for Stages Kitchen Sinks

You last purchased this on
 
KOHLER

Stages™ Hardwood Cutting Board for Stages Kitchen Sinks

  • Fast #
  • Part #K6232-NA
  • Item #3811153
  • Manufacturer Part #6232-NA
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Stages™ Hardwood Cutting Board for Stages Kitchen Sinks

  • Fast #
  • Part #K6232-NA
  • Item #3811153
  • Manufacturer Part #6232-NA
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Walnut Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 113
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Fits over the Kohler® K-3760 and Kohler® K-3761 Stages® kitchen sinks
  • Premium American walnut construction
  • Provides a workstation for quick and easy food prepping
  • Requires Certification

Specifications

Brand Model Compatibility:
K-3760 and K-3761 Stages™ Kitchen Sinks
CARB OTC LEED Compliant:
No
Collection:
Stages™
Color Finish Category:
Browns
Color Finish Name:
Walnut
IAPMO Listed:
No
Length:
16-21/25 in
Material:
Wood
Size:
16-7/8 in x 16-7/8 in
Width:
16-21/25 in