72 x 35-7/8 in. Freestanding Bathtub with Center Drain in White
Stargaze® 72 x 35-7/8 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heated BubbleMassage surrounds the body in a warm massage
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- Freestanding design creates striking focal point
- Three heat settings allow you to customize the surface temperature
- Purge cycles remove residual water from air channels after use to keep the system clean
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Freestanding design creates a striking focal point in your bathing area
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 10, 0.5, 5
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 50-3/4 in
- Basin Width:
- 24-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.10, CSA C22.2 No. 218.2
- Capacity:
- 90 gal
- Clawfoot Included:
- No
- Collection:
- Stargaze®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 122
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 25 in
- Overall Length:
- 72 in
- Overall Width:
- 35-7/8 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Pump Location:
- Left
- Soaking Depth:
- 17 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 91 lb