72 x 36 in. Freestanding Bathtub with Center Drain in White
Stargaze® 72 x 36 in. Freestanding Bathtub with Center Drain in White
Frequently Purchased Together
Product Details
Product Details
- Freestanding design creates a striking focal point in your bathing area
- Sloped lumbar support on both ends
- Bathing depth 17" offers a deep soaking experience
- Wide deck along one side simplifies installation and provides support for getting in and out of bath
- Fluted shroud
- Textured bottom surface
- Center drain location
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 50 in
- Basin Width:
- 24-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 90 gal
- Clawfoot Included:
- No
- Collection:
- Stargaze®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 72 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 25-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 25-3/4 in
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Soaking Depth:
- 17 in
- UL Listed:
- No
- Weight:
- 152 lb