1/2 in. NPT Shower Arm in Matte Black
Statement® 1/2 in. NPT Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with single-function rainheads
- 6 in (152 mm) shower arm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Statement®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/16 in
- Installation Type:
- Ceiling Mount
- Length:
- 6-3/8 in
- Material:
- Brass
- Shower Arm Reach:
- 6-3/8 in
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in