This product requires certification to purchase.

1/2 in. NPT Shower Arm in Polished Chrome

KOHLER

Statement® 1/2 in. NPT Shower Arm in Polished Chrome

  • Fast #
  • Part #K26322-CP
  • Item #9690908
5 out of 5 Customer Rating
Brand image
KOHLER

Statement® 1/2 in. NPT Shower Arm in Polished Chrome

  • Fast #
  • Part #K26322-CP
  • Item #9690908
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible only with single-function rainheads
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Statement®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
15-1/2 in
Material:
Brass
Shower Arm Reach:
15-1/2 in
Width:
2-3/16 in