This product requires certification to purchase.

1/2 in. NPT Shower Arm in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Statement® 1/2 in. NPT Shower Arm in Vibrant Brushed Nickel

  • Fast #
  • Part #K26326-BN
  • Item #9690876
  • Manufacturer Part #26326-BN
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement® 1/2 in. NPT Shower Arm in Vibrant Brushed Nickel

  • Fast #
  • Part #K26326-BN
  • Item #9690876
  • Manufacturer Part #26326-BN
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible only with two-function rainheads
  • 10 in (254 mm) rainhead arm
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Statement®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Ceiling Mount
Material:
Brass
Shower Arm Reach:
14-1/2 in
Width:
4-9/16 in