This product requires certification to purchase.

1/2 x 11-47/50 in. NPT Shower Arm in Polished Chrome

You last purchased this on
 
KOHLER

Statement® 1/2 x 11-47/50 in. NPT Shower Arm in Polished Chrome

  • Fast #
  • Part #K26321-CP
  • Item #9690839
  • Manufacturer Part #26321-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement® 1/2 x 11-47/50 in. NPT Shower Arm in Polished Chrome

  • Fast #
  • Part #K26321-CP
  • Item #9690839
  • Manufacturer Part #26321-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible only with single-function rainheads
  • 12 in (305 mm) straight shower arm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Statement®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Ceiling Mount
Length:
11-47/50 in
Material:
Brass
Shower Arm Reach:
11-15/16 in
Width:
2-3/16 in