12 in. Ceiling Mount Rain Head Shower Arm in Vibrant Brushed Nickel
Statement™ 12 in. Ceiling Mount Rain Head Shower Arm in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Compatible only with single-function rainheads
- 12 in (305 mm) straight shower arm
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 2-3/16 in
- Faucet Part Type:
- Shower Arm
- Height:
- 2-3/16 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-15/16 in
- Material:
- Brass
- Shower Arm Reach:
- 11-15/16 in
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in