12 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass
Statement™ 12 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Compatible only with single-function rain heads
- 12 in (305 mm) straight shower arm
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 11-15/16 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in