32 in. Shower Rail in Matte Black
Statement™ 32 in. Shower Rail in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 31-1/2 in (800 mm) adjustable slide bar supports a hand shower at the desired height for a customized showering experience
- The incredibly versatile statement slide bar supports a hand shower that adjusts to your desired height for a completely customized showering experience
- The accessory features durable construction and a simple form that coordinates with any bathroom decor
- Durable metal construction
- Kohler® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-11/16 in
- Height:
- 32-1/8 in
- Slide Bar Height:
- 32 in
- Width:
- 1 in