6-1/2 in. Shower Arm and Flange in Matte Black
Statement™ 6-1/2 in. Shower Arm and Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass construction ensures durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Brass
- UPC:
- 885612900456
- Width:
- 2-3/16 in