This product requires certification to purchase.

7 in. Ceiling Mount Rain Head Shower Arm in Polished Chrome

You last purchased this on
 
KOHLER

Statement™ 7 in. Ceiling Mount Rain Head Shower Arm in Polished Chrome

  • Fast #
  • Part #K26320-CP
  • Item #9690891
  • Manufacturer Part #26320-CP
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement™ 7 in. Ceiling Mount Rain Head Shower Arm in Polished Chrome

  • Fast #
  • Part #K26320-CP
  • Item #9690891
  • Manufacturer Part #26320-CP
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with single-function rainheads
  • 6 in (152 mm) shower arm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Statement™
Color Finish Name:
Polished Chrome
Depth:
6-3/8 in
Faucet Part Type:
Shower Arm
Height:
6-3/8 in
Installation Type:
Ceiling Mount
Length:
6-3/8 in
Material:
Brass
Width:
2-3/16 in