This product requires certification to purchase.

Dual Function Showerhead in Matte Black

You last purchased this on
 
KOHLER

Statement™ Dual Function Showerhead in Matte Black

  • Fast #
  • Part #K26293-G-BL
  • Item #9690826
  • Manufacturer Part #26293-G-BL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement™ Dual Function Showerhead in Matte Black

  • Fast #
  • Part #K26293-G-BL
  • Item #9690826
  • Manufacturer Part #26293-G-BL
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-function oblong rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-15/16 in
Diameter:
11-15/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Height:
3-15/16 in
Length:
11-15/16 in
Shape:
Oval
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
Full, Rain
WaterSense Labeled:
Yes
Width:
11-15/16 in