This product requires certification to purchase.

Dual Function Showerhead in Matte Black

You last purchased this on
 
KOHLER

Statement™ Dual Function Showerhead in Matte Black

Brand image
You last purchased this on
 
KOHLER

Statement™ Dual Function Showerhead in Matte Black

  • Fast #
  • Part #K26295-BL
  • Item #9690907
  • Manufacturer Part #26295-BL
4.7 out of 5 Customer Rating
Dual Function Showerhead

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dual-function oblong rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • Deep massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Optimized sprayface for maximum performance
  • Includes diverter
  • Requires two-function rainhead arm and flange (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-7/16 in
Diameter:
13-15/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Height:
3-7/16 in
Length:
13-15/16 in
Shape:
Oblong
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Rain Head
Width:
13-15/16 in



Customers Also Bought
1–6 of 18 items
Part #SHSF9005GM
Item #10249755
3.8 out of 5 Customer Rating
Requires Certification
Part #SHRSH820SGMB
Item #7958288
5 out of 5 Customer Rating
Requires Certification
Part #K72414-Y-2MB
Item #10039756
4.6 out of 5 Customer Rating
Requires Certification
Part #SHGF9007CP
Item #7938119
5 out of 5 Customer Rating
Requires Certification
Part #SHRS820R3GMB
Item #10169685
3.1 out of 5 Customer Rating
Requires Certification
Part #D58620KSPRPK
Item #9878061
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26292-BL
Item #9690813
3.3 out of 5 Customer Rating
Requires Certification
Part #K26294-2MB
Item #9690792
3.9 out of 5 Customer Rating
Requires Certification
Part #K26297-2MB
Item #9690955
5 out of 5 Customer Rating
Requires Certification
Part #K26290-BN
Item #9690941
5 out of 5 Customer Rating
Requires Certification
Part #K26293-BL
Item #9690822
3.3 out of 5 Customer Rating
Requires Certification
Part #K26290-G-2MB
Item #9690827
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing